Blind Rivet, Dome Head, 17/64 in Dia., 3/4 in L, Nylon Body, 25 PK

  • Mfr # 9054PK

  • Zoro # G5103296


product price:  $5.99
/pk 25, $0.24/ea

Key Features

Head Type
Dome
Body Material
Nylon
Mandrel Material
Nylon
Grip Range
0.093 in to 0.187 in
Body Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9054PK
Zoro #
G5103296
UPC #
841213008052
Country of Origin
China

Dimensions

Rivet Diameter
17/64 in
Body Length
3/4 in
Head Dia.
1/2 in
Head Height
4 mm
Hole Size
17/64 in
Shank Diameter
0.2656 in
Minimum Material Thickness
3/32 in
Maximum Hole Diameter
0.2656 in
Maximum Material Thickness
3/16 in
Head Diameter
1/2 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Nylon
Mandrel Material
Nylon
Grip Range
0.093 in to 0.187 in
System of Measurement
Inch
Color
Black
Blind Rivet Type
Open End
Material Grade/Class
Ungraded

Description

Blind Rivet,17/64 in dia,PK25, System of Measurement Inch, Body Length 3/4 in, Shank Diameter 0.2656 in, Product Type Blind Rivet, Body Material Nylon, Head Type Dome, Head Diameter 1/2 in, Maximum Hole Diameter 0.2656 in, Minimum Material Thickness 3/32 in, Maximum Material Thickness 3/16 in, Material Grade/Class Ungraded, Mandrel Material Nylon, Color Black, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products