Blind Rivet, Dome Head, 1/8 in Dia., 0.35 in L, Steel Body, 10000 PK

  • Mfr # SF32090D

  • Zoro # G4739330


product price:  $665.99
/pk 10000, $0.07/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
.043 in - .157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF32090D
Zoro #
G4739330
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
1/8 in
Body Length
0.35 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
.043 in - .157 in
Standards
Not Listed
System of Measurement
Inch
Color
Zinc

Description

Blind Rivets, 1/8X.043-.157 RIV,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.