
Blind Rivet, Dome Head, 1/8 in Dia., 0.40 in L, Steel Body, 10000 PK
Mfr # SDS44
Zoro # G4735733
product price:Â $349.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
.18 in - .25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SDS44
Zoro #
G4735733
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Rivet Diameter
1/8 in
Body Length
0.40 in
Details
Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
.18 in - .25 in
Standards
SAE J-1200
System of Measurement
Inch
Color
Zinc
Description
1/8X.18-.25 Steel Zinc Rivet With Steel Mandrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.