Blind Rivet, Large Flanged Head, 3/16 in Dia., 11/16 in L, Steel Body, 250 PK

  • Mfr # U34133.018.6567
  • Zoro # G9198901
product price: 
$
21.39
/pk of 250, $0.09/ea

Key Features

Head Type
Large Flanged
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.252 in to 0.441 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U34133.018.6567
Zoro #
G9198901
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
11/16 in
Head Dia.
0.600 in to 0.650 in
Hole Size
0.192 in to 0.196 in
Head Height
0.092 in
Drill Size
#11
Overall Length
2 in
Minimum Hole Diameter
0.192 in
Head Diameter Tolerance
+/-0.019 in
Minimum Material Thickness
1/4 in
Head Diameter
5/8 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Material Thickness
7/16 in
Maximum Hole Diameter
0.196 in
Shank Diameter
0.188 in
Wire Rope Length
2 in
Length
2 in

Details

Item
Blind Rivet
Head Type
Large Flanged
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.252 in to 0.441 in
Standards
IFI 116
System of Measurement
Inch
Single Shear Strength (Lbs.)
583 lb
Blind Rivet Type
Multigrip Open End
Tensile Strength (Lb.)
695 lb
Rivet Number
65
Color
Gray
Head Angle
90 Degrees
Finish
Plain
Material Grade/Class
IFI-116-30
Shear Strength
583 lb
Tensile Strength
695 lb
Manufacturer Location
Globally Sourced
Product Type
Blind Rivet
Wire Color
Gray

Description

Blind Rivet,2 in L,0.188 in dia,PK250, System of Measurement Inch, Overall Length 2 in, Body Length 11/16 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Flanged, Head Diameter 5/8 in, Head Angle 90 Degrees , Shear Strength 583 lb, Tensile Strength 695 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 7/16 in, Material Grade/Class IFI-116-30, Mandrel Material Steel, Features Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products