Blind Rivet, Dome Head, 1/8 in Dia., 0.485 in L, Aluminum Body, 10000 PK

  • Mfr # ADAC44

  • Zoro # G7572119


product price:  $616.99
/pk 10000, $0.06/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.18 in - .25 in
Standards
IFI-126 2003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADAC44
Zoro #
G7572119
UPC #
-
Country of Origin
Mexico

Dimensions

Rivet Diameter
1/8 in
Body Length
0.485 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.18 in - .25 in
Standards
IFI-126 2003
System of Measurement
Inch

Description

1/8X.18-.25 Closed End Aluminum Rivet Aluminum Mandrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.