Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Stainless Steel Body, 500 PK

  • Mfr # U34180.012.0045

  • Zoro # G9197912

CAD Available

product price:  $21.89
/pk 500, $0.04/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
1/8 in
Grip Range
0.251 in to 0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34180.012.0045
Zoro #
G9197912
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
15/32 in
Head Dia.
0.238 in to 0.262 in
Hole Size
0.129 in to 0.133 in
Drill Size
#30
Head Height
0.04 in
Overall Length
1 9/16 in
Head Diameter
1/4 in
Minimum Material Thickness
1/4 in
Minimum Hole Diameter
0.129 in
Maximum Material Thickness
5/16 in
Head Diameter Tolerance
+/-0.012 in
Shank Diameter
0.125 in
Maximum Hole Diameter
0.133 in
Body Length Tolerance
-0.004/+0.020 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
0.251 in to 0.312 in
Standards
IFI 114
System of Measurement
Inch
Tensile Strength (Lb.)
530 lb
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
420 lb
Rivet Grade
51
Rivet Number
45
Color
Gray
Finish
Plain
Shear Strength
420 lb
Tensile Strength
530 lb
Head Angle
90 Degrees
Manufacturer Location
Globally Sourced
Material Grade/Class
IFI-114-51

Description

Blind Rivet,1 9/16 in L,1/8 in dia,PK500, System of Measurement Inch, Overall Length 1 9/16 in, Body Length 15/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 420 lb, Tensile Strength 530 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.