This item is Discontinued.

Zoro Select Blind Rivet, Dome Head, 1/8 in Dia., 25/32 in L, Aluminum Body, 14000 PK B33190.012.0410

Blind Rivet, Dome Head, 1/8 in Dia., 25/32 in L, Aluminum Body, 14000 PK (Discontinued)

  • Mfr # B33190.012.0410
  • Zoro # G1179479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33190.012.0410
Zoro #
G1179479
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
25/32 in
Drill Size
#30
Head Dia.
0.238 in to 0.262 in
Hole Size
0.129 in to 0.133 in
Head Height
0.04 in
Shank Diameter
0.125 in
Overall Length
1 7/8 in
Maximum Hole Diameter
0.133 in
Head Diameter Tolerance
+/-0.012 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Material Thickness
5/8 in
Head Diameter
1/4 in
Minimum Hole Diameter
0.129 in
Minimum Material Thickness
1/2 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.501 in to 0.625 in
Standards
IFI 114
System of Measurement
Inch
Tensile Strength (Lb.)
150 lb
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
120 lb
Rivet Number
410
Rivet Grade
11
Color
Gray
Material Grade/Class
IFI-114-11
Finish
Plain
Shear Strength
120 lb
Manufacturer Location
Globally Sourced
Tensile Strength
150 lb
Head Angle
90 Degrees

Description

Blind Rivet,1 7/8 In. L,1/8 In. dia,PK14000, System of Measurement Inch, Overall Length 1 7/8 in, Body Length 25/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 120 lb, Tensile Strength 150 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.