Blind Rivet, Dome Head, 1/8 in Dia., 25/64 in L, Aluminum Body, 500 PK
- Mfr # U34125.012.4244
- Zoro # G2794480
product price:Â
$
9.39
/pk of 500, $0.02/ea
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.063 in to 0.252 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U34125.012.4244
- Zoro #
- G2794480
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- 0.063 in to 0.252 in
- Standards
- IFI 116
- System of Measurement
- Inch
- Blind Rivet Type
- Multigrip Open End
- Single Shear Strength (Lbs.)
- 157 lb
- Tensile Strength (Lb.)
- 224 lb
- Rivet Number
- 42
- Color
- Gray
- Tensile Strength
- 224 lb
- Head Angle
- 90 Degrees
- Shear Strength
- 157 lb
- Material Grade/Class
- IFI-116-19
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 1/8 in
- Body Length
- 25/64 in
- Drill Size
- #30
- Head Dia.
- 0.238 in to 0.262 in
- Hole Size
- 0.129 in to 0.133 in
- Head Height
- 0.04 in
- Head Diameter Tolerance
- +/-0.012 in
- Minimum Material Thickness
- 1/16 in
- Shank Diameter
- 0.125 in
- Overall Length
- 1 31/64 in
- Minimum Hole Diameter
- 0.129 in
- Maximum Material Thickness
- 1/4 in
- Maximum Hole Diameter
- 0.133 in
- Body Length Tolerance
- -0.004/+0.020 in
- Head Diameter
- 1/4 in
- Wire Rope Length
- 1 31/64 in
- Length
- 1 31/64 in
Description
Blind Rivet,1.49 in L,0.125 in dia,PK500, System of Measurement Inch, Overall Length 1 31/64 in, Body Length 25/64 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 157 lb, Tensile Strength 224 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-116-19, Mandrel Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.