Blind Rivet, Dome Head, 1/8 in Dia., 29/32 in L, Aluminum Body, 500 PK

  • Mfr # U33190.012.0412

  • Zoro # G2795856


product price:  $10.95
/pk 500, $0.02/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/8 in
Grip Range
0.626 in to 0.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U33190.012.0412
Zoro #
G2795856
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
29/32 in
Head Dia.
0.238 in to 0.262 in
Drill Size
#30
Head Height
0.04 in
Hole Size
0.129 in to 0.133 in
Shank Diameter
0.125 in
Minimum Material Thickness
5/8 in
Minimum Hole Diameter
0.129 in
Head Diameter
1/4 in
Head Diameter Tolerance
+/-0.012 in
Body Length Tolerance
-0.004/+0.020 in
Overall Length
2 in
Maximum Material Thickness
3/4 in
Maximum Hole Diameter
0.133 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.626 in to 0.750 in
Standards
IFI 114
System of Measurement
Inch
Blind Rivet Type
Open End
Tensile Strength (Lb.)
150 lb
Rivet Number
412
Rivet Grade
11
Single Shear Strength (Lbs.)
120 lb
Color
Gray
Shear Strength
120 lb
Head Angle
90 Degrees
Manufacturer Location
Globally Sourced
Finish
Plain
Tensile Strength
150 lb
Material Grade/Class
IFI-114-11

Description

Blind Rivet,2 in L,1/8 in dia,PK500, System of Measurement Inch, Overall Length 2 in, Body Length 29/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 120 lb, Tensile Strength 150 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 5/8 in, Maximum Material Thickness 3/4 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.