Blind Rivet, Dome Head, 1/8 in Dia., 35/64 in L, Aluminum Body, 500 PK

  • Mfr # U33600.012.0045

  • Zoro # G9679433


product price:  $13.65
/pk 500, $0.03/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/8 in
Grip Range
0.251 in to 0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U33600.012.0045
Zoro #
G9679433
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
35/64 in
Drill Size
#30
Head Dia.
0.224 in to 0.252 in
Head Height
0.05 in
Hole Size
0.129 in to 0.133 in
Head Diameter
15/64 in
Body Length Tolerance
-0.004/+0.020 in
Head Diameter Tolerance
+/-0.012 in
Minimum Material Thickness
1/4 in
Overall Length
1 21/32 in
Maximum Hole Diameter
0.133 in
Maximum Material Thickness
5/16 in
Shank Diameter
0.125 in
Minimum Hole Diameter
0.129 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.251 in to 0.312 in
Standards
IFI 126
System of Measurement
Inch
Blind Rivet Type
Closed End
Rivet Grade
9
Rivet Number
45
Tensile Strength (Lb.)
110 lb
Single Shear Strength (Lbs.)
100 lb
Color
Gray
Head Angle
90 Degrees
Tensile Strength
110 lb
Finish
Plain
Shear Strength
100 lb
Manufacturer Location
Globally Sourced
Material Grade/Class
IFI-126-9

Description

Blind Rivet,1 23/35 In. L,1/8 In. dia,PK500, System of Measurement Inch, Overall Length 1 21/32 in, Body Length 35/64 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 15/64 in, Head Angle 90 Degrees , Shear Strength 100 lb, Tensile Strength 110 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-126-9, Mandrel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.