Blind Rivet, Dome Head, 1/8 in Dia., 47/64 in L, Aluminum Body, 500 PK

  • Mfr # U33610.012.0048

  • Zoro # G9198341


product price:  $17.49
/pk 500, $0.03/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.376 in to 0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U33610.012.0048
Zoro #
G9198341
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
47/64 in
Hole Size
0.129 in to 0.133 in
Head Height
0.05 in
Drill Size
#30
Head Dia.
0.224 in to 0.252 in
Body Length Tolerance
-0.004/+0.020 in
Overall Length
1 27/32 in
Maximum Hole Diameter
0.133 in
Shank Diameter
0.125 in
Head Diameter Tolerance
+/-0.012 in
Minimum Material Thickness
3/8 in
Minimum Hole Diameter
0.129 in
Head Diameter
15/64 in
Maximum Material Thickness
1/2 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.376 in to 0.500 in
Standards
IFI 126
System of Measurement
Inch
Rivet Number
48
Tensile Strength (Lb.)
280 lb
Blind Rivet Type
Closed End
Rivet Grade
19
Single Shear Strength (Lbs.)
240 lb
Color
Gray
Tensile Strength
280 lb
Shear Strength
240 lb
Manufacturer Location
Globally Sourced
Finish
Plain
Material Grade/Class
IFI-126-19
Head Angle
90 Degrees

Description

Blind Rivet,1 60/71 In. L,1/8 In. dia,PK500, System of Measurement Inch, Overall Length 1 27/32 in, Body Length 47/64 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 15/64 in, Head Angle 90 Degrees , Shear Strength 240 lb, Tensile Strength 280 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-126-19, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products