
Blind Rivet, Dome Head, 3/16 in Dia., 0.539 in - 0.563 in L, Aluminum Body, 3000 PK
Mfr # L48140P
Zoro # G2455334
product price:Â $2,144.99
/pk 3000, $0.71/ea
Free Shipping & Returns
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.24 in - .33 in
Standards
Not Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L48140P
Zoro #
G2455334
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Rivet Diameter
3/16 in
Body Length
0.539 in - 0.563 in
Details
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.24 in - .33 in
Standards
Not Listed
System of Measurement
Inch
Finish
Zinc Plated
Description
3/16X.24-.33 Water Resistant Dome Structural Rivet Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.