Blind Rivet, Dome Head, 3/16 in Dia., 1-3/16 in L, Aluminum Body, 250 PK

  • Mfr # U34125.018.6916

  • Zoro # G9679731


product price:  $13.69
/pk 250, $0.05/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.630 in to 1.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34125.018.6916
Zoro #
G9679731
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
1-3/16 in
Hole Size
0.192 in to 0.196 in
Head Dia.
0.356 in to 0.394 in
Drill Size
#11
Head Height
0.06 in
Shank Diameter
0.188 in
Minimum Hole Diameter
0.192 in
Head Diameter
3/8 in
Overall Length
2 1/2 in
Maximum Hole Diameter
0.196 in
Head Diameter Tolerance
+/-0.019 in
Minimum Material Thickness
5/8 in
Maximum Material Thickness
1 in
Body Length Tolerance
-0.004/+0.020 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.630 in to 1.000 in
Standards
IFI 116
System of Measurement
Inch
Single Shear Strength (Lbs.)
292 lb
Blind Rivet Type
Multigrip Open End
Tensile Strength (Lb.)
471 lb
Rivet Number
616
Color
Gray
Tensile Strength
471 lb
Shear Strength
292 lb
Head Angle
90 Degrees
Material Grade/Class
IFI-116-19
Finish
Plain
Manufacturer Location
Globally Sourced

Description

Blind Rivet,2 1/2 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 2 1/2 in, Body Length 1 3/16 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 292 lb, Tensile Strength 471 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 5/8 in, Maximum Material Thickness 1 in, Material Grade/Class IFI-116-19, Mandrel Material Steel, Features Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.