Blind Rivet, Dome Head, 3/16 in Dia., 11/16 in L, Steel Body, 250 PK

  • Mfr # U33900.018.6567

  • Zoro # G9679162


product price:  $12.89
/pk 250, $0.05/ea

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.252 in to 0.441 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U33900.018.6567
Zoro #
G9679162
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
11/16 in
Head Height
0.06 in
Head Dia.
0.356 in to 0.394 in
Hole Size
0.192 in to 0.196 in
Drill Size
#11
Minimum Material Thickness
1/4 in
Minimum Hole Diameter
0.192 in
Head Diameter
3/8 in
Body Length Tolerance
-0.004/+0.020 in
Overall Length
2 in
Maximum Material Thickness
7/16 in
Maximum Hole Diameter
0.196 in
Shank Diameter
0.188 in
Head Diameter Tolerance
+/-0.019 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.252 in to 0.441 in
Standards
IFI 116
System of Measurement
Inch
Tensile Strength (Lb.)
695 lb
Single Shear Strength (Lbs.)
583 lb
Blind Rivet Type
Multigrip Open End
Color
Gray
Rivet Number
65
Material Grade/Class
IFI-116-30
Shear Strength
583 lb
Head Angle
90 Degrees
Manufacturer Location
Globally Sourced
Tensile Strength
695 lb
Finish
Plain

Description

Blind Rivet,2 in L,0.188 in dia,PK250, System of Measurement Inch, Overall Length 2 in, Body Length 11/16 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 583 lb, Tensile Strength 695 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 7/16 in, Material Grade/Class IFI-116-30, Mandrel Material Steel, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.