Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Dome Head, 3/16 in Dia., 15/16 in L, Steel Body, 250 PK
- Mfr # U33900.018.6961
- Zoro # G9198691
product price:Â
$
18.89
/pk of 250, $0.08/ea
Key Features
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.500 in to 0.689 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U33900.018.6961
- Zoro #
- G9198691
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- 0.500 in to 0.689 in
- Standards
- IFI 116
- System of Measurement
- Inch
- Tensile Strength (Lb.)
- 695 lb
- Single Shear Strength (Lbs.)
- 583 lb
- Blind Rivet Type
- Multigrip Open End
- Color
- Gray
- Rivet Number
- 69
- Material Grade/Class
- IFI-116-30
- Head Angle
- 90 Degrees
- Shear Strength
- 583 lb
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 695 lb
- Finish
- Plain
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 15/16 in
- Head Dia.
- 0.356 in to 0.394 in
- Hole Size
- 0.192 in to 0.196 in
- Drill Size
- #11
- Head Height
- 0.06 in
- Minimum Material Thickness
- 1/2 in
- Minimum Hole Diameter
- 0.192 in
- Overall Length
- 2 1/8 in
- Body Length Tolerance
- -0.004/+0.020 in
- Head Diameter
- 3/8 in
- Head Diameter Tolerance
- +/-0.019 in
- Maximum Hole Diameter
- 0.196 in
- Shank Diameter
- 0.188 in
- Maximum Material Thickness
- 9/16 in
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Blind Rivet,2.125 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 2 1/8 in, Body Length 15/16 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 583 lb, Tensile Strength 695 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 9/16 in, Material Grade/Class IFI-116-30, Mandrel Material Steel, Features Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.