Blind Rivet, Dome Head, 3/16 in Dia., 15/32 in L, Stainless Steel Body, 250 PK

  • Mfr # U33670.018.0063

  • Zoro # G9198533

CAD Available

product price:  $40.99
/pk 250, $0.16/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
3/16 in
Grip Range
0.126 in to 0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U33670.018.0063
Zoro #
G9198533
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
15/32 in
Head Dia.
0.327 in to 0.398 in
Head Height
0.08 in
Drill Size
#11
Hole Size
0.192 in to 0.196 in
Overall Length
1 47/64 in
Body Length Tolerance
-0.004/+0.020 in
Shank Diameter
0.188 in
Maximum Hole Diameter
0.196 in
Maximum Material Thickness
3/16 in
Head Diameter Tolerance
+/-0.019 in
Minimum Hole Diameter
0.192 in
Head Diameter
23/64 in
Minimum Material Thickness
1/8 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
0.126 in to 0.187 in
Standards
IFI 126
System of Measurement
Inch
Tensile Strength (Lb.)
986 lb
Rivet Grade
51
Single Shear Strength (Lbs.)
898 lb
Rivet Number
63
Blind Rivet Type
Closed End
Color
Gray
Finish
Plain
Shear Strength
898 lb
Material Grade/Class
IFI-126-51
Manufacturer Location
Globally Sourced
Head Angle
90 Degrees
Tensile Strength
986 lb

Description

Blind Rivet,1.736 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 1 47/64 in, Body Length 15/32 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 23/64 in, Head Angle 90 Degrees , Shear Strength 898 lb, Tensile Strength 986 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-126-51, Mandrel Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.