Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Stainless Steel Body, 250 PK
- Mfr # U34330.018.0064
- Zoro # G9198953
product price:Â
$
58.49
/pk of 250, $0.23/ea
Key Features
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
3/16 in
Grip Range
0.063 in to 0.250 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U34330.018.0064
- Zoro #
- G9198953
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Stainless Steel
- Mandrel Material
- Stainless Steel
- Grip Range
- 0.063 in to 0.250 in
- Standards
- IFI 134
- System of Measurement
- Inch
- Single Shear Strength (Lbs.)
- 1,278 lb
- Rivet Grade
- 51
- Rivet Number
- 64
- Blind Rivet Type
- Structural
- Tensile Strength (Lb.)
- 919 lb
- Color
- Gray
- Finish
- Plain
- Head Angle
- 90 Degrees
- Shear Strength
- 1,278 lb
- Tensile Strength
- 919 lb
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- IFI-134-51
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 27/64 in
- Head Height
- 0.087 in
- Hole Size
- 0.194 in to 0.204 in
- Drill Size
- #10
- Head Dia.
- 0.400 in
- Overall Length
- 1 3/4 in
- Head Diameter Tolerance
- +/-0.019 in
- Minimum Material Thickness
- 1/16 in
- Minimum Hole Diameter
- 0.194 in
- Maximum Hole Diameter
- 0.204 in
- Head Diameter
- 13/32 in
- Shank Diameter
- 0.188 in
- Maximum Material Thickness
- 1/4 in
- Body Length Tolerance
- -0.004/+0.020 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Blind Rivet,1.753 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 1 3/4 in, Body Length 27/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 13/32 in, Head Angle 90 Degrees , Shear Strength 1,278 lb, Tensile Strength 919 lb, Maximum Hole Diameter 0.204 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-134-51, Mandrel Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.