Shop ZORO SELECT
See all product information
Create Account
Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .423 in - .453 in L, Steel, 1000 PK
- Mfr # XS-06075
- Zoro # G4803895
product price:Â
$
134.99
/pk of 1000, $0.13/ea
Free Shipping & Returns
Key Features
Flange Style
Flanged
Drill Bit Size
.189" to .193"
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.315 in - 0.325 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XS-06075
- Zoro #
- G4803895
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Rivet Nut
- Flange Style
- Flanged
- Material
- Steel
- Finish
- Zinc Yellow
- Grip Range
- .010 in to .075 in
- Rivet Standards
- Not Listed
- System of Measurement
- Inch
- End Type
- Open
Dimensions
- Thread Size
- #6-32
- Drill Bit Size
- .189" to .193"
- Flange Diameter
- 0.315 in - 0.325 in
- Insert Diameter
- .185 in - .189 in
- Overall Length
- .423 in - .453 in
Description
6-32-.075 Flat Head Threaded Insert Rivet Nut Steel Zinc Yellow Dichromate NON-RIBBED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.