Blind Rivet, Dome Head, 3/16 in Dia., 49/64 in L, Steel Body, 250 PK

  • Mfr # U33900.018.6668
  • Zoro # G9198673
product price: 
$
17.39
/pk of 250, $0.07/ea

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.315 in to 0.500 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U33900.018.6668
Zoro #
G9198673
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
49/64 in
Drill Size
#11
Head Height
0.06 in
Head Dia.
0.356 in to 0.394 in
Hole Size
0.192 in to 0.196 in
Minimum Hole Diameter
0.192 in
Overall Length
2 in
Maximum Hole Diameter
0.196 in
Head Diameter
3/8 in
Maximum Material Thickness
1/2 in
Shank Diameter
0.188 in
Body Length Tolerance
-0.004/+0.020 in
Head Diameter Tolerance
+/-0.019 in
Minimum Material Thickness
5/16 in
Wire Rope Length
2 in
Length
2 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.315 in to 0.500 in
Standards
IFI 116
System of Measurement
Inch
Tensile Strength (Lb.)
695 lb
Blind Rivet Type
Multigrip Open End
Single Shear Strength (Lbs.)
583 lb
Color
Gray
Rivet Number
66
Manufacturer Location
Globally Sourced
Shear Strength
583 lb
Head Angle
90 Degrees
Tensile Strength
695 lb
Material Grade/Class
IFI-116-30
Finish
Plain
Product Type
Blind Rivet
Wire Color
Gray

Description

Blind Rivet,2 in L,0.188 in dia,PK250, System of Measurement Inch, Overall Length 2 in, Body Length 49/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 583 lb, Tensile Strength 695 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-116-30, Mandrel Material Steel, Features Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products