Blind Rivet, Dome Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 250 PK

  • Mfr # U34127.018.6467

  • Zoro # G9198603


product price:  $14.55
/pk 250, $0.06/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Stainless Steel
Rivet Diameter
3/16 in
Grip Range
0.189 in to 0.441 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U34127.018.6467
Zoro #
G9198603
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
5/8 in
Hole Size
0.192 in to 0.196 in
Head Dia.
0.356 in to 0.394 in
Head Height
0.06 in
Drill Size
#11
Head Diameter Tolerance
+/-0.019 in
Minimum Material Thickness
3/16 in
Maximum Hole Diameter
0.196 in
Overall Length
2 in
Head Diameter
3/8 in
Maximum Material Thickness
7/16 in
Shank Diameter
0.188 in
Body Length Tolerance
-0.004/+0.020 in
Minimum Hole Diameter
0.192 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Stainless Steel
Grip Range
0.189 in to 0.441 in
Standards
IFI 116
System of Measurement
Inch
Tensile Strength (Lb.)
471 lb
Blind Rivet Type
Multigrip Open End
Single Shear Strength (Lbs.)
292 lb
Color
Gray
Rivet Number
64
Head Angle
90 Degrees
Tensile Strength
471 lb
Material Grade/Class
IFI-116-26
Shear Strength
292 lb
Manufacturer Location
Globally Sourced
Finish
Plain

Description

Blind Rivet,2 in L,0.188 in dia,PK250, System of Measurement Inch, Overall Length 2 in, Body Length 5/8 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 292 lb, Tensile Strength 471 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 7/16 in, Material Grade/Class IFI-116-26, Mandrel Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.