Blind Rivet, Dome Head, 5/32 in Dia., 0.430 in - 0.480 in L, Aluminum Body, 6000 PK

  • Mfr # D-0512Y

  • Zoro # G2577749


product price:  $282.99
/pk 6000, $0.05/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
.046 in - .250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-0512Y
Zoro #
G2577749
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
5/32 in
Body Length
0.430 in - 0.480 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.046 in - .250 in
Standards
Not Listed
System of Measurement
Inch
Finish
Zinc Plated

Description

5/32X.046-.250 Multi Grip Dome Rivet Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products