Blind Rivet, Dome Head, 5/32 in Dia., 15/32 in L, Stainless Steel Body, 500 PK

  • Mfr # U34185.015.5254

  • Zoro # G9198716


product price:  $30.49
/pk 500, $0.06/ea

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
5/32 in
Grip Range
0.063 in to 0.252 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34185.015.5254
Zoro #
G9198716
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
15/32 in
Head Dia.
0.296 in to 0.328 in
Drill Size
#20
Head Height
0.05 in
Hole Size
0.160 in to 0.164 in
Minimum Material Thickness
1/16 in
Minimum Hole Diameter
0.16 in
Maximum Hole Diameter
0.164 in
Maximum Material Thickness
1/4 in
Shank Diameter
0.156 in
Body Length Tolerance
-0.004/+0.020 in
Head Diameter
5/16 in
Head Diameter Tolerance
+/-0.016 in
Overall Length
1 49/64 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
0.063 in to 0.252 in
Standards
IFI 116
System of Measurement
Inch
Tensile Strength (Lb.)
718 lb
Single Shear Strength (Lbs.)
650 lb
Blind Rivet Type
Multigrip Open End
Color
Gray
Rivet Number
52
Material Grade/Class
IFI-116-51
Shear Strength
650 lb
Manufacturer Location
Globally Sourced
Head Angle
90 Degrees
Tensile Strength
718 lb
Finish
Plain

Description

Blind Rivet,1.772 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 49/64 in, Body Length 15/32 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 650 lb, Tensile Strength 718 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-116-51, Mandrel Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.