Blind Rivet, Dome Head, 5/32 in Dia., 23/64 in L, Aluminum Body, 500 PK

  • Mfr # U34121.015.0053

  • Zoro # G2795278


product price:  $8.15
/pk 500, $0.02/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.126 in to 0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34121.015.0053
Zoro #
G2795278
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
23/64 in
Hole Size
0.160 in to 0.164 in
Head Height
0.05 in
Head Dia.
0.296 in to 0.328 in
Drill Size
#20
Head Diameter Tolerance
+/-0.016 in
Maximum Hole Diameter
0.164 in
Minimum Hole Diameter
0.16 in
Shank Diameter
0.156 in
Maximum Material Thickness
3/16 in
Minimum Material Thickness
1/8 in
Overall Length
1 21/32 in
Head Diameter
5/16 in
Body Length Tolerance
-0.004/+0.020 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.126 in to 0.187 in
Standards
IFI 114
System of Measurement
Inch
Rivet Number
53
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
260 lb
Rivet Grade
19
Tensile Strength (Lb.)
350 lb
Color
Gray
Manufacturer Location
Globally Sourced
Finish
Plain
Tensile Strength
350 lb
Shear Strength
260 lb
Material Grade/Class
IFI-114-19
Head Angle
90 Degrees

Description

Blind Rivet,1 47/71 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 21/32 in, Body Length 23/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 260 lb, Tensile Strength 350 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-19, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.