Blind Rivet, Dome Head, 5/32 in Dia., 27/64 in L, Stainless Steel Body, 500 PK
Mfr # U34142.015.0054
Zoro # G9197806
product price:Â $15.79
/pk 500, $0.03/eaKey Features
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.188 in to 0.250 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U34142.015.0054
Zoro #
G9197806
UPC #
-
Country of Origin
Multiple
Dimensions
Rivet Diameter
5/32 in
Body Length
27/64 in
Hole Size
0.160 in to 0.164 in
Head Height
0.05 in
Drill Size
#20
Head Dia.
0.296 in to 0.328 in
Head Diameter
5/16 in
Maximum Hole Diameter
0.164 in
Maximum Material Thickness
1/4 in
Minimum Hole Diameter
0.16 in
Head Diameter Tolerance
+/-0.016 in
Body Length Tolerance
-0.004/+0.020 in
Minimum Material Thickness
3/16 in
Shank Diameter
0.156 in
Overall Length
1 23/32 in
Description
Blind Rivet,1 29/40 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 23/32 in, Body Length 27/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 650 lb, Tensile Strength 820 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-50, Mandrel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.