Blind Rivet, Dome Head, 5/32 in Dia., 3/4 in L, Aluminum Body, 500 PK

  • Mfr # U33610.015.0058

  • Zoro # G9198366


product price:  $21.45
/pk 500, $0.04/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.376 in to 0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U33610.015.0058
Zoro #
G9198366
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
3/4 in
Hole Size
0.160 in to 0.164 in
Head Height
0.065 in
Head Dia.
0.296 in to 0.328 in
Drill Size
#20
Overall Length
2 1/16 in
Minimum Hole Diameter
0.16 in
Head Diameter
5/16 in
Head Diameter Tolerance
+/-0.016 in
Minimum Material Thickness
3/8 in
Maximum Hole Diameter
0.164 in
Maximum Material Thickness
1/2 in
Shank Diameter
0.156 in
Body Length Tolerance
-0.004/+0.020 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.376 in to 0.500 in
Standards
IFI 126
System of Measurement
Inch
Tensile Strength (Lb.)
480 lb
Rivet Number
58
Blind Rivet Type
Closed End
Single Shear Strength (Lbs.)
350 lb
Rivet Grade
19
Color
Gray
Manufacturer Location
Globally Sourced
Tensile Strength
480 lb
Material Grade/Class
IFI-126-19
Finish
Plain
Head Angle
90 Degrees
Shear Strength
350 lb

Description

Blind Rivet,2 5/77 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 2 1/16 in, Body Length 3/4 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 350 lb, Tensile Strength 480 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-126-19, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.