Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Stainless Steel Body, 500 PK
Mfr # U34180.015.0056
Zoro # G9197973
product price:Â $28.79
/pk 500, $0.06/eaKey Features
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
5/32 in
Grip Range
0.313 in to 0.375 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U34180.015.0056
Zoro #
G9197973
UPC #
-
Country of Origin
Multiple
Dimensions
Rivet Diameter
5/32 in
Body Length
35/64 in
Head Height
0.05 in
Drill Size
#20
Head Dia.
0.296 in to 0.328 in
Hole Size
0.160 in to 0.164 in
Minimum Material Thickness
5/16 in
Overall Length
1 27/32 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Hole Diameter
0.164 in
Shank Diameter
0.156 in
Minimum Hole Diameter
0.16 in
Head Diameter
5/16 in
Maximum Material Thickness
3/8 in
Head Diameter Tolerance
+/-0.016 in
Description
Blind Rivet,1 17/20 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 27/32 in, Body Length 35/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 650 lb, Tensile Strength 820 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.