This item is Discontinued.

Zoro Select Blind Rivet, Dome Head, 53/64 in L, Aluminum Body, 5500 PK B33190.018.0610

Blind Rivet, Dome Head, 53/64 in L, Aluminum Body, 5500 PK (Discontinued)

  • Mfr # B33190.018.0610
  • Zoro # G1160332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33190.018.0610
Zoro #
G1160332
UPC #
-
Country of Origin
Multiple

Dimensions

Body Length
53/64 in
Drill Size
#11
Hole Size
0.192 in to 0.196 in
Head Dia.
0.356 in to 0.394 in
Head Height
0.06 in
Overall Length
2 9/64 in
Body Length Tolerance
-0.004/+0.020 in
Head Diameter
3/8 in
Maximum Hole Diameter
0.196 in
Maximum Material Thickness
5/8 in
Minimum Material Thickness
1/2 in
Minimum Hole Diameter
0.192 in
Head Diameter Tolerance
+/-0.019 in
Shank Diameter
0.188 in
Rivet Dia.
3/16 in
Rivet Length
0.825 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.501 in to 0.625 in
Standards
IFI 114
System of Measurement
Inch
Blind Rivet Type
Open End
Rivet Grade
11
Tensile Strength (Lb.)
320 lb
Rivet Number
610
Single Shear Strength (Lbs.)
260 lb
Color
Gray
Finish
Plain
Tensile Strength
320 lb
Shear Strength
260 lb
Head Angle
90 Degrees
Manufacturer Location
Globally Sourced
Material Grade/Class
Grade 11
Rivet Standards
IFI 114
Rivet Head Style
Domed
Rivet Body Material
Aluminum

Description

Blind Rivet, System of Measurement Inch, Overall Length 2 9/64 in, Body Length 53/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 260 lb, Tensile Strength 320 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Material Grade/Class Grade 11, Mandrel Material Aluminum, Features Not Applicable, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.