Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Rivet, Dome Head, 9/32 in Dia., 1 in L, Nylon Body, 25 PK

  • Mfr # 1467PK

  • Zoro # G5102842


product price: $11.19
/pk 25, $0.45/ea

Key Features

Head Type
Dome
Body Material
Nylon
Mandrel Material
Nylon
Rivet Diameter
9/32 in
Grip Range
0.093 in to 0.234 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1467PK
Zoro #
G5102842
UPC #
841213016163
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
9/32 in
Body Length
1 in
Head Dia.
23/32 in
Head Height
3 mm
Hole Size
9/32 in
Maximum Material Thickness
15/64 in
Head Diameter
23/32 in
Shank Diameter
0.2813 in
Minimum Material Thickness
3/32 in
Maximum Hole Diameter
0.2813 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Nylon
Mandrel Material
Nylon
Grip Range
0.093 in to 0.234 in
System of Measurement
Inch
Blind Rivet Type
Open End
Color
Black
Material Grade/Class
Ungraded

Description

Blind Rivet,9/32 in dia,PK25, System of Measurement Inch, Body Length 1 in, Shank Diameter 0.2813 in, Product Type Blind Rivet, Body Material Nylon, Head Type Dome, Head Diameter 23/32 in, Maximum Hole Diameter 0.2813 in, Minimum Material Thickness 3/32 in, Maximum Material Thickness 15/64 in, Material Grade/Class Ungraded, Mandrel Material Nylon, Color Black, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.