Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Steel Body, 500 PK

  • Mfr # U34131.012.0042

  • Zoro # G2794751


product price:  $9.65
/pk 500, $0.02/ea

Key Features

Head Type
Flanged
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.063 in to 0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U34131.012.0042
Zoro #
G2794751
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
9/32 in
Head Dia.
0.360 in to 0.390 in
Head Height
0.065 in
Hole Size
0.129 in to 0.133 in
Drill Size
#30
Maximum Hole Diameter
0.133 in
Body Length Tolerance
-0.004/+0.020 in
Minimum Hole Diameter
0.129 in
Maximum Material Thickness
1/8 in
Shank Diameter
0.125 in
Minimum Material Thickness
1/16 in
Head Diameter Tolerance
+/-0.012 in
Overall Length
1 19/32 in
Head Diameter
3/8 in

Details

Item
Blind Rivet
Head Type
Flanged
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.063 in to 0.125 in
Standards
IFI 114
System of Measurement
Inch
Rivet Grade
30
Single Shear Strength (Lbs.)
260 lb
Tensile Strength (Lb.)
310 lb
Rivet Number
42
Blind Rivet Type
Open End
Color
Gray
Head Angle
90 Degrees
Material Grade/Class
IFI-114-30
Shear Strength
260 lb
Finish
Plain
Tensile Strength
310 lb
Manufacturer Location
Globally Sourced

Description

Blind Rivet,1 36/61 In. L,1/8 In. dia,PK500, System of Measurement Inch, Overall Length 1 19/32 in, Body Length 9/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Flanged, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 260 lb, Tensile Strength 310 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.