Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Steel Body, 250 PK

  • Mfr # U34131.018.0068

  • Zoro # G9679607


product price:  $15.69
/pk 250, $0.06/ea

Key Features

Head Type
Flanged
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.376 in to 0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34131.018.0068
Zoro #
G9679607
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
45/64 in
Head Dia.
0.600 in to 0.650 in
Head Height
0.092 in
Drill Size
#11
Hole Size
0.192 in to 0.196 in
Head Diameter Tolerance
+/-0.019 in
Minimum Material Thickness
3/8 in
Maximum Hole Diameter
0.196 in
Shank Diameter
0.188 in
Overall Length
2 3/64 in
Body Length Tolerance
-0.004/+0.020 in
Minimum Hole Diameter
0.192 in
Maximum Material Thickness
1/2 in
Head Diameter
5/8 in

Details

Item
Blind Rivet
Head Type
Flanged
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.376 in to 0.500 in
Standards
IFI 114
System of Measurement
Inch
Rivet Number
68
Tensile Strength (Lb.)
680 lb
Single Shear Strength (Lbs.)
540 lb
Blind Rivet Type
Open End
Rivet Grade
30
Color
Gray
Head Angle
90 Degrees
Manufacturer Location
Globally Sourced
Material Grade/Class
IFI-114-30
Shear Strength
540 lb
Finish
Plain
Tensile Strength
680 lb

Description

Blind Rivet,2 1/24 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 2 3/64 in, Body Length 45/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Flanged, Head Diameter 5/8 in, Head Angle 90 Degrees , Shear Strength 540 lb, Tensile Strength 680 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.