This item is Discontinued.

Zoro Select Blind Rivet, Flanged Head, 43/64 in L, Steel Body, 3000 PK B34131.015.0058

Blind Rivet, Flanged Head, 43/64 in L, Steel Body, 3000 PK (Discontinued)

  • Mfr # B34131.015.0058
  • Zoro # G1160481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B34131.015.0058
Zoro #
G1160481
UPC #
-
Country of Origin
Multiple

Dimensions

Body Length
43/64 in
Drill Size
#20
Rivet Dia.
5/32 in
Hole Size
0.160 in to 0.164 in
Head Dia.
0.448 in to 0.488 in
Head Height
0.075 in
Rivet Length
0.675 in
Maximum Hole Diameter
0.164 in
Maximum Material Thickness
1/2 in
Body Length Tolerance
-0.004/+0.020 in
Minimum Hole Diameter
0.16 in
Head Diameter
15/32 in
Overall Length
2 in
Minimum Material Thickness
3/8 in
Head Diameter Tolerance
+/-0.016 in
Shank Diameter
0.156 in

Details

Item
Blind Rivet
Head Type
Flanged
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.376 in to 0.500 in
Standards
IFI 114
System of Measurement
Inch
Single Shear Strength (Lbs.)
370 lb
Rivet Head Style
Large Flanged
Rivet Number
58
Rivet Grade
30
Rivet Standards
IFI 114
Rivet Body Material
Steel
Blind Rivet Type
Open End
Tensile Strength (Lb.)
470 lb
Color
Gray
Head Angle
90 Degrees
Shear Strength
370 lb
Tensile Strength
470 lb
Manufacturer Location
Globally Sourced
Finish
Plain
Material Grade/Class
Grade 30

Description

Blind Rivet, System of Measurement Inch, Overall Length 2 in, Body Length 43/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Flanged, Head Diameter 15/32 in, Head Angle 90 Degrees , Shear Strength 370 lb, Tensile Strength 470 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class Grade 30, Mandrel Material Steel, Features Not Applicable, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.