Blind Rivet, Large Flanged Head, 3/16 in Dia., 1.03 in - 1.09 in L, Aluminum Body, 2000 PK

  • Mfr # X-0631B

  • Zoro # G9717759


product price:  $311.99
/pk 2000, $0.16/ea
Free Shipping & Returns

Key Features

Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
.500 in - .781 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X-0631B
Zoro #
G9717759
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
3/16 in
Body Length
1.03 in - 1.09 in

Details

Item
Blind Rivet
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.500 in - .781 in
Standards
Not Listed
System of Measurement
Inch
Color
Black

Description

3/16X.500-.781 Large Flange Dome Head Multi Grip Rivet Black Phos Mandrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.