Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Dome Head, 3/16 in Dia., 9/16 in L, Steel Body, 250 PK
- Mfr # U33900.018.6365
- Zoro # G9679187
product price:Â
$
14.39
/pk of 250, $0.06/ea
Key Features
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.126 in to 0.315 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U33900.018.6365
- Zoro #
- G9679187
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- 0.126 in to 0.315 in
- Standards
- IFI 116
- System of Measurement
- Inch
- Blind Rivet Type
- Multigrip Open End
- Single Shear Strength (Lbs.)
- 583 lb
- Tensile Strength (Lb.)
- 695 lb
- Color
- Gray
- Rivet Number
- 63
- Material Grade/Class
- IFI-116-30
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- Head Angle
- 90 Degrees
- Shear Strength
- 583 lb
- Tensile Strength
- 695 lb
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 9/16 in
- Head Height
- 0.06 in
- Drill Size
- #11
- Hole Size
- 0.192 in to 0.196 in
- Head Dia.
- 0.356 in to 0.394 in
- Body Length Tolerance
- -0.004/+0.020 in
- Head Diameter Tolerance
- +/-0.019 in
- Minimum Hole Diameter
- 0.192 in
- Shank Diameter
- 0.188 in
- Maximum Hole Diameter
- 0.196 in
- Head Diameter
- 3/8 in
- Minimum Material Thickness
- 1/8 in
- Overall Length
- 1 7/8 in
- Maximum Material Thickness
- 5/16 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Blind Rivet,1.873 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 1 7/8 in, Body Length 9/16 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 583 lb, Tensile Strength 695 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-116-30, Mandrel Material Steel, Features Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.