Blind Rivet, Large Flanged Head, 5/32 in Dia., 15/32 in L, Aluminum Body, 500 PK

  • Mfr # U34126.015.5355

  • Zoro # G9679135


product price:  $14.75
/pk 500, $0.03/ea

Key Features

Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.126 in to 0.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34126.015.5355
Zoro #
G9679135
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
15/32 in
Head Height
0.075 in
Drill Size
#20
Hole Size
0.160 in to 0.164 in
Head Dia.
0.448 in to 0.488 in
Overall Length
1 51/64 in
Shank Diameter
0.156 in
Maximum Hole Diameter
0.164 in
Head Diameter Tolerance
+/-0.016 in
Body Length Tolerance
-0.004/+0.020 in
Minimum Material Thickness
1/8 in
Minimum Hole Diameter
0.16 in
Head Diameter
15/32 in
Maximum Material Thickness
5/16 in

Details

Item
Blind Rivet
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.126 in to 0.315 in
Standards
IFI 116
System of Measurement
Inch
Single Shear Strength (Lbs.)
224 lb
Tensile Strength (Lb.)
359 lb
Blind Rivet Type
Multigrip Open End
Rivet Number
53
Color
Gray
Material Grade/Class
IFI-116-19
Manufacturer Location
Globally Sourced
Finish
Plain
Head Angle
90 Degrees
Shear Strength
224 lb
Tensile Strength
359 lb

Description

Blind Rivet,1.797 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 51/64 in, Body Length 15/32 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 15/32 in, Head Angle 90 Degrees , Shear Strength 224 lb, Tensile Strength 359 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-116-19, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.