Blind Rivet, Low Profile Head, 1/8 in Dia., 0.540 in - 0.590 in L, Aluminum Body, 8000 PK

  • Mfr # L-0416Y

  • Zoro # G2577931


product price:  $355.99
/pk 8000, $0.04/ea
Free Shipping & Returns

Key Features

Head Type
Low Profile
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
.187 in - .375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L-0416Y
Zoro #
G2577931
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
1/8 in
Body Length
0.540 in - 0.590 in

Details

Item
Blind Rivet
Head Type
Low Profile
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.187 in - .375 in
Standards
Not Listed
System of Measurement
Inch
Finish
Zinc Plated

Description

Blind Rivets,1/8x.187-.375 RIV,PK8000, Package Quantity 8000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products