
Blind Rivet, Low Profile Head, 5/32 in Dia., 0.432 in L, Steel Body, 6000 PK
Mfr # LS-0514
Zoro # G2577895
product price: $550.99
/pk 6000, $0.09/ea
Free Shipping & Returns
Key Features
Head Type
Low Profile
Body Material
Steel
Mandrel Material
Steel
Grip Range
.056 in - .196 in
Standards
Not Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS-0514
Zoro #
G2577895
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Rivet Diameter
5/32 in
Body Length
0.432 in
Details
Item
Blind Rivet
Head Type
Low Profile
Body Material
Steel
Mandrel Material
Steel
Grip Range
.056 in - .196 in
Standards
Not Listed
System of Measurement
Inch
Finish
Zinc Plated
Description
1624-0514 Low Profile Multi Grip Rivet Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.