Blind Rivet, Low Profile Head, Recessed Crown Head, 500 PK (Discontinued)
- Mfr # 5ZLA0
- Zoro # G5979732
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ZLA0
Zoro #
G5979732
UPC #
-
Country of Origin
Unknown
Dimensions
Head Dia.
15/32 in
Head Height
0.099 in
Hole Size
0.209 - 0.221"
Drill Size
#4
Details
Item
Blind Rivet
Head Type
Low Profile Head, Recessed Crown
Mandrel Material
Aluminum
Grip Range
0.437 in to 0.625 in
Blind Rivet Type
Open End
Tensile Strength (Lb.)
450
Single Shear Strength (Lbs.)
675
Description
Blind Rivet, Head Type Low Profile Head, Recessed Crown, Mandrel Material Aluminum, Drill Size #4, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.