Shop ZORO SELECT

Bloodborne Pathogen Kit, Bag, White

  • Mfr # 54600
  • Zoro # G5036437

product price: 
$
24.99
/ea

Key Features

Color
White
Container Type
Bag
Height
4 1/2 in
Includes
(2) Mounting Brackets, Carrying Handle
Features
Bloodborne Pathogens Kit Contains a Variety of Products, Equipment, and Materials to Help Clean Up and Remove Body Fluid Spills, and to Help Guard and Protect Caregivers and Others From Ill or Injured Patients
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
54600
Zoro #
G5036437
UPC #
-
Country of Origin
Multiple
Item
Bloodborne Pathogen Kit
Color
White
Container Type
Bag
Includes
(2) Mounting Brackets, Carrying Handle
Features
Bloodborne Pathogens Kit Contains a Variety of Products, Equipment, and Materials to Help Clean Up and Remove Body Fluid Spills, and to Help Guard and Protect Caregivers and Others From Ill or Injured Patients
First Aid Kit Mounting Type
Wall Mount
Color Code
No
Number of Shelves
1
Language
English
Subject Matter
Injury and Illness
Waterproof
No
Standards
OSHA 29 CFR 1910.151 (b)
Material
Plastic
Legend Style
Text
Case Material
Plastic
People Served
1
First Aid Kit Type
Kit
Industry Type
Healthcare
Header
Bloodborne Pathogen First Aid Kit
For Use With
Clean Up Activites
Product Type
Spill Kit
Number of Caution Signs
0
Number of Labels Included
0
Cleaning Solution Product Form
Powder
Number of Disposal Bags Included
2
Granular Sorbent Composition Detail
Potassium Polyacrylate Powder
Granular Sorbent Included
Yes
Container Color
White
Number of Scrapers Included
0
Number of Safety Cones Included
0
Number of Tarps Included
0
Number of Masks Included
0
Number of Tamperproof Seal Labels Included
0
Number of Dust Pans Included
0
Cleaning Solution Container Type
Bag
Number of Brooms Included
0
Number of Face Shields Included
0
Neutralizer Included
No
Volume of Granular Sorbent Included
0.0625 qt
Number of Protective Gowns Included
0
Number of Towels Included
10
Number of Hairnets Included
0
Number of Pillows Included
0
Number of Shoe Covers Included
0
Number of Ties Included
0
Epoxy Putty Included
No
Includes Mounting Fasteners
No
Granular Sorbent Container Type
Bag
Number of Scoops Included
1
Solidifier Included
Yes
Cleaning Solution Included
Yes
Number of Waste Labels Included
0
Number of Pairs of Nitrile Gloves Included
1
Number of Drum Liners Included
0
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Loose Sorbent Material
Scoop
Number of Goggles
0
Number of Aprons Included
0
Number of Wipes Included
3
Number of Pads Included
0
Number of Coveralls Included
0
Wire Color
White

Dimensions

Height
4 1/2 in
Container Size
4-1/2 in x 7-1/2 in x 2-3/4 in
Width
2 3/4 in
Length
7-1/2"
Size
S
Size of Solidifier Included
2 oz

Description

ZORO SELECT 54600 is a bloodborne pathogen spill kit packaged in a white plastic bag for cleaning up body fluid spills. It includes absorbent and cleanup materials, along with protective items for use during body fluid spill cleanup. This kit is intended for bloodborne pathogen spill cleanup applications and mounts to a wall for storage.

Key Features:

  • Bloodborne pathogen spill kit in a bag-style container with a white plastic case
  • Includes cleaning solution in powder form and a 2 oz solidifier
  • Includes granular sorbent; potassium polyacrylate powder, 0.0625 qt
  • Contents include 10 towels, 3 wipes, 2 disposal bags, 1 pair of nitrile gloves, and 1 scoop
  • Container size: 4-1/2 in. x 7-1/2 in. x 2-3/4 in.
  • Wall-mount design with 2 mounting brackets and a carrying handle
  • Emergency response handbook not included
  • Meets OSHA 29 CFR 1910.151(b)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.