Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Acetal Copolymer Sheet 12 in L x 12 in W x 0.75 in Thick

  • Mfr # BULK-PS-ACMD-21

  • Zoro # G316327317


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Plastic Clarity
Opaque
Standards
FDA, USDA
Backing Type
No Backing
Plastic Density
0.054 lb/cu in
Tensile Strength
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACMD-21
Zoro #
G316327317
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
12 in
Plastic Width
12 in
Plastic Thickness
0.75 in

Details

Plastic Clarity
Opaque
Item
Acetal Copolymer Sheet
Standards
FDA, USDA
Backing Type
No Backing
Plastic Density
0.054 lb/cu in
Tensile Strength
Not Rated
Color
Blue
Shape
Square
Impact Strength
0.68 ft-lb/in
Friction Coefficient
Not Rated
Water Absorption
0.2 %
Metal Detectable
Metal Detectable
Weight
5.508 lb
Shore Hardness
82 Shore D
Minimum Temperature
185 Degrees F
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
1.386 x 10^-4 K^-1
Maximum Temperature
335 Degrees F
Elongation
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
3,378 MPa
Rockwell Hardness
75 HRM
Machinability
Not Rated
Product Form
Sheet
Material
Acetal Copolymer
Product Type
Plastic Sheet
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Blue, Plastic Clarity Opaque, Tensile Strength Not Rated, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.2 Percent, Plastic Density 0.054 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.