Blue Acetal Copolymer Sheet 12 in L x 12 in W x 1.25 in Thick

  • Mfr # BULK-PS-ACMD-8

  • Zoro # G916327311


product price: $892.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness Tolerance
+0.050/-0.000 in
Water Absorption
0.13 %
Shape
Square
Tensile Strength
7,500 psi
Plastic Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACMD-8
Zoro #
G916327311
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.25 in
Plastic Width
12 in
Plastic Length
12 in

Details

Plastic Thickness Tolerance
+0.050/-0.000 in
Water Absorption
0.13 %
Shape
Square
Item
Acetal Copolymer Sheet
Tensile Strength
7,500 psi
Plastic Clarity
Opaque
Standards
FDA, USDA
Plastic Density
0.062 lb/cu in
Backing Type
No Backing
Impact Strength
0.68 ft-lb/in
Color
Blue
Friction Coefficient
Not Rated
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Metal Detectable
Metal Detectable
Minimum Temperature
215 Degrees F
Wear Rate
Not Rated
Weight
9.18 lb
Shore Hardness
95 Shore D
Flexural Modulus
3,172 MPa
Machinability
Not Rated
Material
Acetal Copolymer
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Rockwell Hardness
89 HRM
Scratch-Resistant
Not Scratch-Resistant
Maximum Temperature
285 Degrees F
Elongation
Not Rated
Product Form
Sheet
Coefficient of Thermal Expansion
2.16 x 10^-5 K^-1

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.13 Percent, Plastic Density 0.062 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.