Blue Acetal Copolymer Sheet 4 ft L x 24 in W x 1.25 in Thick

  • Mfr # BULK-PS-ACMD-5
  • Zoro # G316327270
product price: 
$
7,914.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
1.25 in
Color
Blue
Friction Coefficient
Not Rated
Shape
Rectangle
Standards
FDA, USDA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ACMD-5
Zoro #
G316327270
UPC #
-
Country of Origin
United States
Item
Acetal Copolymer Sheet
Color
Blue
Friction Coefficient
Not Rated
Shape
Rectangle
Standards
FDA, USDA
Backing Type
No Backing
Tensile Strength
7,500 psi
Impact Strength
0.68 ft-lb/in
Plastic Thickness Tolerance
+0.050/-0.000 in
Plastic Density
0.062 lb/cu in
Plastic Clarity
Opaque
Water Absorption
0.13 %
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Material
Acetal Copolymer
Weight
73.44 lb
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
3,172 MPa
Rockwell Hardness
89 HRM
Machinability
Not Rated
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Product Form
Sheet
Metal Detectable
Metal Detectable
Coefficient of Thermal Expansion
2.16 x 10^-5 K^-1
Shore Hardness
95 Shore D
Minimum Temperature
215 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Maximum Temperature
285 Degrees F

Dimensions

Plastic Thickness
1.25 in
Plastic Width
24 in
Plastic Length
4 ft

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.13 Percent, Plastic Density 0.062 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.