Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Acetal Copolymer Sheet 12 in L x 12 in W x 1.5 in Thick

  • Mfr # BULK-PS-ACMD-29

  • Zoro # G916327250


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Plastic Clarity
Opaque
Plastic Thickness
1.5 in
Plastic Density
0.054 lb/cu in
Tensile Strength
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACMD-29
Zoro #
G916327250
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.5 in
Plastic Width
12 in
Plastic Length
12 in

Details

Shape
Square
Plastic Clarity
Opaque
Item
Acetal Copolymer Sheet
Plastic Density
0.054 lb/cu in
Tensile Strength
Not Rated
Backing Type
No Backing
Standards
FDA, USDA
Color
Blue
Friction Coefficient
Not Rated
Impact Strength
0.68 ft-lb/in
Water Absorption
0.2 %
Product Type
Plastic Sheet
Product Form
Sheet
Minimum Temperature
185 Degrees F
Dielectric Strength
Not Rated
Weight
11.016 lb
Material
Acetal Copolymer
Rockwell Hardness
75 HRM
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
82 Shore D
Wear Rate
Not Rated
Coefficient of Thermal Expansion
1.386 x 10^-4 K^-1
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Maximum Temperature
335 Degrees F
Machinability
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Metal Detectable
UV-Resistant
Not UV-Resistant
Flexural Modulus
3,378 MPa

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1.5 in, Blue, Plastic Clarity Opaque, Tensile Strength Not Rated, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.2 Percent, Plastic Density 0.054 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.