Blue Acetal Copolymer Sheet 24 in L x 12 in W x 0.375 in Thick

  • Mfr # BULK-PS-ACMD-12

  • Zoro # G116327241


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Impact Strength
0.68 ft-lb/in
Color
Blue
Plastic Density
0.054 lb/cu in
Standards
FDA, USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACMD-12
Zoro #
G116327241
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
24 in
Plastic Width
12 in
Plastic Thickness
0.375 in

Details

Item
Acetal Copolymer Sheet
Shape
Rectangle
Impact Strength
0.68 ft-lb/in
Color
Blue
Plastic Density
0.054 lb/cu in
Standards
FDA, USDA
Friction Coefficient
Not Rated
Plastic Clarity
Opaque
Backing Type
No Backing
Water Absorption
0.2 %
Tensile Strength
Not Rated
Machinability
Not Rated
Rockwell Hardness
75 HRM
Minimum Temperature
185 Degrees F
Coefficient of Thermal Expansion
1.386 x 10^-4 K^-1
Flexural Modulus
3,378 MPa
Maximum Temperature
335 Degrees F
Material
Acetal Copolymer
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Weight
5.508 lb
Product Type
Plastic Sheet
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Metal Detectable
Metal Detectable
Elongation
Not Rated
Shore Hardness
82 Shore D
Wear Rate
Not Rated

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Blue, Plastic Clarity Opaque, Tensile Strength Not Rated, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.2 Percent, Plastic Density 0.054 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.