Blue Acetal Copolymer Sheet 24 in L x 12 in W x 1.25 in Thick

  • Mfr # BULK-PS-ACMD-7

  • Zoro # G316327294


product price: $1,780.99
/ea
Free Shipping & Returns

Key Features

Plastic Density
0.062 lb/cu in
Plastic Clarity
Opaque
Tensile Strength
7,500 psi
Water Absorption
0.13 %
Friction Coefficient
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACMD-7
Zoro #
G316327294
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
12 in
Plastic Length
24 in
Plastic Thickness
1.25 in

Details

Plastic Density
0.062 lb/cu in
Plastic Clarity
Opaque
Tensile Strength
7,500 psi
Water Absorption
0.13 %
Friction Coefficient
Not Rated
Impact Strength
0.68 ft-lb/in
Color
Blue
Shape
Rectangle
Plastic Thickness Tolerance
+0.050/-0.000 in
Backing Type
No Backing
Item
Acetal Copolymer Sheet
Standards
FDA, USDA
Rockwell Hardness
89 HRM
Metal Detectable
Metal Detectable
Weight
18.36 lb
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Machinability
Not Rated
Dielectric Strength
Not Rated
Minimum Temperature
215 Degrees F
Material
Acetal Copolymer
Coefficient of Thermal Expansion
2.16 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Product Type
Plastic Sheet
Flexural Modulus
3,172 MPa
Maximum Temperature
285 Degrees F
Shore Hardness
95 Shore D
Wear Rate
Not Rated
Product Form
Sheet
FDA Compliance
Not FDA Compliant

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.13 Percent, Plastic Density 0.062 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.