Blue Acetal Copolymer Sheet 24 in L x 12 in W x 1.5 in Thick

  • Mfr # BULK-PS-ACMD-28

  • Zoro # G516327216


product price:  $1,813.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
1.5 in
Standards
FDA, USDA
Impact Strength
0.68 ft-lb/in
Plastic Clarity
Opaque
Tensile Strength
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACMD-28
Zoro #
G516327216
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.5 in
Plastic Width
12 in
Plastic Length
24 in

Details

Item
Acetal Copolymer Sheet
Standards
FDA, USDA
Impact Strength
0.68 ft-lb/in
Plastic Clarity
Opaque
Tensile Strength
Not Rated
Color
Blue
Water Absorption
0.2 %
Shape
Rectangle
Backing Type
No Backing
Friction Coefficient
Not Rated
Plastic Density
0.054 lb/cu in
Product Form
Sheet
Maximum Temperature
335 Degrees F
Rockwell Hardness
75 HRM
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
3,378 MPa
Weight
22.032 lb
Coefficient of Thermal Expansion
1.386 x 10^-4 K^-1
Material
Acetal Copolymer
Machinability
Not Rated
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Minimum Temperature
185 Degrees F
Elongation
Not Rated
Shore Hardness
82 Shore D
Metal Detectable
Metal Detectable

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1.5 in, Blue, Plastic Clarity Opaque, Tensile Strength Not Rated, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.2 Percent, Plastic Density 0.054 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.