Shop ZORO SELECT

Blue Acetal Copolymer Sheet 24 in L x 12 in W x 2 in Thick

  • Mfr # BULK-PS-ACMD-32
  • Zoro # G216327288

product price: 
$
2,862.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
2 in
Color
Blue
Backing Type
No Backing
Plastic Clarity
Opaque
Standards
FDA, USDA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ACMD-32
Zoro #
G216327288
UPC #
-
Country of Origin
United States
Item
Acetal Copolymer Sheet
Color
Blue
Backing Type
No Backing
Plastic Clarity
Opaque
Standards
FDA, USDA
Tensile Strength
Not Rated
Plastic Density
0.054 lb/cu in
Friction Coefficient
Not Rated
Water Absorption
0.2 %
Impact Strength
0.68 ft-lb/in
Shape
Rectangle
Maximum Temperature
335 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
1.386 x 10^-4 K^-1
Product Type
Plastic Sheet
Metal Detectable
Metal Detectable
Wear Rate
Not Rated
Product Form
Sheet
Weight
29.376 lb
FDA Compliance
Not FDA Compliant
Rockwell Hardness
75 HRM
Material
Acetal Copolymer
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
3,378 MPa
Dielectric Strength
Not Rated
Minimum Temperature
185 Degrees F
Elongation
Not Rated
Shore Hardness
82 Shore D
Machinability
Not Rated

Dimensions

Plastic Thickness
2 in
Plastic Width
12 in
Plastic Length
24 in

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 2 in, Blue, Plastic Clarity Opaque, Tensile Strength Not Rated, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.2 Percent, Plastic Density 0.054 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.