Shop ZORO SELECT

Blue Acetal Copolymer Sheet 4 ft L x 24 in W x 2 in Thick

  • Mfr # BULK-PS-ACMD-30
  • Zoro # G316327218

product price: 
$
10,708.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
2 in
Color
Blue
Impact Strength
0.68 ft-lb/in
Water Absorption
0.2 %
Standards
FDA, USDA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ACMD-30
Zoro #
G316327218
UPC #
-
Country of Origin
United States
Item
Acetal Copolymer Sheet
Color
Blue
Impact Strength
0.68 ft-lb/in
Water Absorption
0.2 %
Standards
FDA, USDA
Tensile Strength
Not Rated
Plastic Clarity
Opaque
Shape
Rectangle
Backing Type
No Backing
Friction Coefficient
Not Rated
Plastic Density
0.054 lb/cu in
Minimum Temperature
185 Degrees F
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Product Form
Sheet
Flexural Modulus
3,378 MPa
Material
Acetal Copolymer
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Machinability
Not Rated
Product Type
Plastic Sheet
Maximum Temperature
335 Degrees F
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
82 Shore D
Metal Detectable
Metal Detectable
Weight
117.504 lb
Rockwell Hardness
75 HRM
Coefficient of Thermal Expansion
1.386 x 10^-4 K^-1
Scratch-Resistant
Not Scratch-Resistant

Dimensions

Plastic Thickness
2 in
Plastic Width
24 in
Plastic Length
4 ft

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 2 in, Blue, Plastic Clarity Opaque, Tensile Strength Not Rated, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.2 Percent, Plastic Density 0.054 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.