Shop ZORO SELECT

Blue Acetal Copolymer Sheet 24 in L x 24 in W x 0.25 in Thick

  • Mfr # BULK-PS-ACMD-2
  • Zoro # G416327224

product price: 
$
878.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
0.25 in
Color
Blue
Plastic Thickness Tolerance
+0.025/-0.000 in
Friction Coefficient
Not Rated
Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ACMD-2
Zoro #
G416327224
UPC #
-
Country of Origin
United States
Item
Acetal Copolymer Sheet
Color
Blue
Plastic Thickness Tolerance
+0.025/-0.000 in
Friction Coefficient
Not Rated
Shape
Square
Plastic Density
0.062 lb/cu in
Plastic Clarity
Opaque
Tensile Strength
7,500 psi
Water Absorption
0.13 %
Backing Type
No Backing
Standards
FDA, USDA
Impact Strength
0.68 ft-lb/in
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
95 Shore D
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
2.16 x 10^-5 K^-1
Machinability
Not Rated
Material
Acetal Copolymer
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Metal Detectable
Metal Detectable
Rockwell Hardness
89 HRM
Flexural Modulus
3,172 MPa
Maximum Temperature
285 Degrees F
Wear Rate
Not Rated
Weight
7.344 lb
Product Form
Sheet
Minimum Temperature
215 Degrees F

Dimensions

Plastic Thickness
0.25 in
Plastic Width
24 in
Plastic Length
24 in

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.13 Percent, Plastic Density 0.062 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.