Shop ZORO SELECT

Blue Acetal Copolymer Sheet 4 ft L x 24 in W x 0.25 in Thick

  • Mfr # BULK-PS-ACMD-1
  • Zoro # G116327319

product price: 
$
1,746.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
0.25 in
Color
Blue
Plastic Thickness Tolerance
+0.025/-0.000 in
Friction Coefficient
Not Rated
Backing Type
No Backing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ACMD-1
Zoro #
G116327319
UPC #
-
Country of Origin
United States
Item
Acetal Copolymer Sheet
Color
Blue
Plastic Thickness Tolerance
+0.025/-0.000 in
Friction Coefficient
Not Rated
Backing Type
No Backing
Plastic Clarity
Opaque
Water Absorption
0.13 %
Plastic Density
0.062 lb/cu in
Shape
Rectangle
Standards
FDA, USDA
Tensile Strength
7,500 psi
Impact Strength
0.68 ft-lb/in
Wear Rate
Not Rated
Rockwell Hardness
89 HRM
Metal Detectable
Metal Detectable
Machinability
Not Rated
Minimum Temperature
215 Degrees F
UV-Resistant
Not UV-Resistant
Flexural Modulus
3,172 MPa
Maximum Temperature
285 Degrees F
Shore Hardness
95 Shore D
Coefficient of Thermal Expansion
2.16 x 10^-5 K^-1
Product Type
Plastic Sheet
Product Form
Sheet
Material
Acetal Copolymer
Weight
14.688 lb
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Static-Resistant
Not Static-Resistant

Dimensions

Plastic Thickness
0.25 in
Plastic Width
24 in
Plastic Length
4 ft

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.13 Percent, Plastic Density 0.062 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.