Blue Acetal Copolymer Sheet 24 in L x 24 in W x 1.25 in Thick

  • Mfr # BULK-PS-ACMD-6

  • Zoro # G616327291


product price: $3,557.99
/ea
Free Shipping & Returns

Key Features

Backing Type
No Backing
Impact Strength
0.68 ft-lb/in
Tensile Strength
7,500 psi
Shape
Square
Plastic Density
0.062 lb/cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACMD-6
Zoro #
G616327291
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
24 in
Plastic Length
24 in
Plastic Thickness
1.25 in

Details

Backing Type
No Backing
Impact Strength
0.68 ft-lb/in
Tensile Strength
7,500 psi
Shape
Square
Plastic Density
0.062 lb/cu in
Plastic Clarity
Opaque
Item
Acetal Copolymer Sheet
Plastic Thickness Tolerance
+0.050/-0.000 in
Friction Coefficient
Not Rated
Standards
FDA, USDA
Water Absorption
0.13 %
Color
Blue
Coefficient of Thermal Expansion
2.16 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Elongation
Not Rated
Rockwell Hardness
89 HRM
Metal Detectable
Metal Detectable
Minimum Temperature
215 Degrees F
Machinability
Not Rated
Shore Hardness
95 Shore D
Material
Acetal Copolymer
FDA Compliance
Not FDA Compliant
Weight
36.72 lb
Flexural Modulus
3,172 MPa
Scratch-Resistant
Not Scratch-Resistant
Maximum Temperature
285 Degrees F
Product Type
Plastic Sheet
Wear Rate
Not Rated

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 1.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.13 Percent, Plastic Density 0.062 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.